Shop All Enclosed Boards
Aarco
Aarco Products WBC4896RC 3-Door Enclosed Bulletin Board with Crown Molding - Walnut
Mfr # WBC4896RC
Zoro # G603695310
product price: $1,860.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,860.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # WBC4896RC
- Zoro # G603695310
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Bulletin Board with a Red Oak Frame with a Walnut Stain and Crown Molding keeps your information secure while displaying if effectively . The Crown Molding adds an elegance never before offered on a standard product. The unit is equipped with a natural cork posting surface, warm natural oak frame, full length piano hinges, acrylic viewing surface, security locks and concealed mounting hardware.
Door quantity: 3.
Frame color: Walnut.
Frame construction: American Red Oak.
Interior color: Natural Cork.
Package quantity: 1.
Type: With Crown Molding.
Surface Material: Natural Pebble Grain Cork.
Exterior depth: 2".
Interior depth: 3/4".
Size: 96" W x 48" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blue Railroad Chalk, 144/Box (10393)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 2", White, 50/Bundle (M942)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 2", Kraft, 25/Bundle (55VG93)
- U BRANDS Map Push Pins, Plastic, Assorted, 1/2", PK300 (3086U06-24)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- GLOBAL INDUSTRIAL 1 Door Enclosed Bulletin Board, Cork, 36inW x 48inH (695757)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- Aarco Enclosed Boards