Shop All Enclosed Boards
Aarco
Aarco Products WBC4872RC 3-Door Enclosed Bulletin Board with Crown Molding - Walnut
Mfr # WBC4872RC
Zoro # G003695163
product price: $1,339.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,339.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # WBC4872RC
- Zoro # G003695163
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Bulletin Board with a Red Oak Frame and Crown Molding keeps your information secure while displaying if effectively . The Crown Molding adds an elegance never before offered on a standard product. The unit is equipped with a natural cork posting surface, warm natural oak frame, full length piano hinges, acrylic viewing surface, security locks and concealed mounting hardware. This is a 3-Door unit.
Type: With Crown Molding.
Surface Material: Natural Pebble Grain Cork.
Frame Color: Walnut.
Frame: Aluminum.
Interior Color: Natural Cork.
Width: 72".
Height: 48".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Envelope, Atty, 10X14.75 Pk (QUA89701)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 18", Kraft, 25/Bundle (11A765)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (56EC48)
- ZORO SELECT Foam Roll 72" x 550 ft., 1/8" Thickness (5VFE3)
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- MASTERVISION Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H (VT380609760)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- Aarco Enclosed Boards