Shop All Enclosed Boards
Aarco
Aarco Products WBC3624R 1-Door Enclosed Bulletin Board - Walnut
Mfr # WBC3624R
Zoro # G503695250
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # WBC3624R
- Zoro # G503695250
- Country of Origin United States
- Category Enclosed Boards
Description
Red Oak Enclosed Bulletin Board are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a natural pebble grain cork background.
Color: Walnut.
Type: Without Header.
Material: Natural Cork.
Size: 24" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Flip Charts, 27 x 34, White, 50 Sheets, PK2 (24-034R)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 8", White, 25/Bundle (55VG63)
- PCI Pci Epson T252Xl420 252Xl Yellow Inkjet Cartridge 1.1K High Yield For (T252XL420-PCI)
- VIKAN Rubber Band, Size 1-1/2", Yellow, PK5 (98026)
- MASTERVISION Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H (VT380609760)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- GHENT Ghent VisuALL Conference Cabinet, 36"W x 24"H, Tack Surface/Whiteboard Combo, Gray (41302)
- AZAR DISPLAYS Medium Enclosed Cork Bulletin Board w/ Lock & Key (300232)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- Aarco Enclosed Boards