Shop All Traffic Barricades
Aarco
AARCO Products Tr-85 Form-A-Line 6 in. Velour Rope Red-Satin
Mfr # Tr-85
Zoro # G204077843
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # Tr-85
- Zoro # G204077843
- UPC # 98839004450
- Country of Origin China
- Category Traffic Barricades
Description
Form-A-Line Ropes are carefully constructed of a fibrous core material covered in a plush velour. The spring loaded snap type connectors are easy to use and are carefully polished to coordinate perfectly with our traditional posts. Rope Color Red HardwarFibrous Core Material Covered in Plush Velours Spring Loaded Snap Type Connectors Easy to Use Width: Height: 72 Aarco Products merchandise is warranted to the original purchaser for a period of one year from the date of purchase against defects in the material or workmanship as to the board/cabinet components. The word "defects, " as used in this warranty, is defined as imperfections which impair the utility of the product. This warranty is expressly limited to the replacement of board/cabinet components having defects. If the board/cabinet component is defective with in the terms of the warranty, Aarco Products will furnish a replacement board/cabinet component at no cost. No assembly labor is included. All Aarco "Vitre" Steel porcelain is guaranteed not to wear for the Life of the Building, when used as directed. This warranty applies under conditions of normal use, but does not apply to defects that result from intentional damage, negligence, unreasonable use or exposure. All implied warranties arising under state law are limited in duration to the one year period of this warranty. Some states do not allow limitations on how long an implied warranty last, so the above limitations may not apply to you. Liability for incidental or consequential damages is excluded to the extent exclusion is permitted by law. Some states do not allow the exclusion or limitation of incidental or consequential damages, so the above limitation or exclusion may not apply to you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Size 11 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, XL, Blue, PK150 (SH-91183-B)
- NEVS Tape, Valium 1/2" x 500" Red w/Black (SANT-58)
- NMC Danger Flammable Material No Smoking Sign, D438R (D438R)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White (97-01-004-012)
- QUEUE SOLUTIONS ConePro 600, Orange, 30' Orange.Black Diagonal Stripe Belt (CP600O-OB300)
- PLASTICADE Black Rubber Speed Bump End Cap for SB72 Speed Bumps (466SBECN)
- ZORO SELECT Traffic Cone, 7 lb., Lime Cone Color (RS70032C-LIME)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- ELECTRIDUCT ED 7" Orange Plastic Sport Traffic Cones (TC-ED-7-10PK-OR)
- GUARDIAN Guardian Parking Stop, 3Ft L (DH-PB-5)
- Aarco Traffic Safety