Shop All Dry Erase Boards
Aarco
Aarco Products SB15W Wall Mounted Cigarette Receptacle - Black
Mfr # SB15W
Zoro # G103978890
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # SB15W
- Zoro # G103978890
- UPC # 98839004719
- Country of Origin China
- Category Dry Erase Boards
Description
The wall mounted Cigarette/Ash receptacle in a Matte Black finish is designed to blend with your door while assisting in daily maintenance requirements. This high quality aluminum design is completely waterproof and is finished to endure extreme outdoor conditions and features a removable cap and canister to easily dispose of ashes and butts.
Color: Black.
Assembly: Assembled.
Construction: Aluminum.
Type: Wall Mounted.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Crinkle Paper, 40 lb., Kraft, 1/Case (CP40A)
- CRAYOLA Coloring + Activity Pad with Markers, Paw Patrol, PK3 (46918)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444M)
- MINDWARE KEVA® Contraptions Plank Building Set, 50 Pieces (48001)
- AARCO ClearVision Elegant Stand-Off Mounting Glass Markerboards 6mm Magnetic 36"x48" (6WGBM3648)
- AARCO Aperture Glare Free Glass Writing and Projection Surface 48"x72" (APE4872)
- AARCO Magnetic 350 Series Markerboards 48"x120" (350-007M-48120)
- GHENT 48"x72" Glass Dry Erase Board, White (ARIASN46WH)
- U BRANDS Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White (3969U00-01)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 6 x 9, Assorted Primary Colors, PK10 (41610)
- QUARTET InvisaMount Magnetic Glass Marker Board, (G5028IMW)
- Aarco Dry Erase Boards