Shop All Enclosed Boards
Aarco
Aarco Products RSB3648GG Enclosed Radius Design Bulletin Board - Medium Grey
Mfr # RSB3648GG
Zoro # G603695501
product price: $863.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$863.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # RSB3648GG
- Zoro # G603695501
- Country of Origin United States
- Category Enclosed Boards
Description
A modern radius design frame provides a large display area with a tackable bulletin board interior. This unit features 1/4" tempered glass doors which glide on smooth nylon roller tracks, an attractive showcase security lock, and interior that coordinates with the frame color, and concealed mounting hangers.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: Medium Grey.
Frame Construction: Aluminum.
Interior Color: Grey.
Type: Without Header.
Surface Material: Grey Fabric.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Size: 48" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Message Stamp, URGENT, Pre-Inked One-Color, Red (UNV10070)
- NITE IZE Universal Cell Phone Holster, Vertical, Black (CCFXL-01-R3)
- ZORO SELECT Double Wall Gaylord Lid, 40 3/4" x 40 3/4" x 5", Kraft, 5/Bundle (55VJ82)
- FROGGY'S FOG 2 oz. GOTHIC - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-GOTH)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- GHENT Message Center 48"H x 96"W, Silver (PA34896VX-193)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- Aarco Enclosed Boards