Shop All Sign Holders
Aarco
AARCO Products ROC-2 The Rocker™ double sided sidewalk sign with bright neon write-on board ( Includes six pack of neon colored wet erase markers)
Mfr # ROC-2
Zoro # G004031571
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ROC-2
- Zoro # G004031571
- UPC # 98839041738
- Country of Origin United States
- Category Sign Holders
Description
The Rocker double sided sidewalk sign with black neon write-on surface. Includes six pack of neon colored wet erase markers.Durable yet affordable Perfect for Restaurants, Retail Stores, Delis, Car Washes, Convenience Stores, Bagel and Sandwich Shops and more Portability allows for strategic placement for maximum viewing and placement Quickly update your promotions with ease with the durable black neon markerboard with deluxe satin anodized aluminum frame Personalize your message using the included six pack of neon wet erase markers Width: 32 Height: 42 Aarco Products merchandise is warranted to the original purchaser for a period of one year from the date of purchase against defects in the material or workmanship as to the board/cabinet components. The word "defects, " as used in this warranty, is defined as imperfections which impair the utility of the product. This warranty is expressly limited to the replacement of board/cabinet components having defects. If the board/cabinet component is defective with in the terms of the warranty, Aarco Products will furnish a replacement board/cabinet component at no cost. No assembly labor is included. All Aarco "Vitre" Steel porcelain is guaranteed not to wear for the Life of the Building, when used as directed. This warranty applies under conditions of normal use, but does not apply to defects that result from intentional damage, negligence, unreasonable use or exposure. All implied warranties arising under state law are limited in duration to the one year period of this warranty. Some states do not allow limitations on how long an implied warranty last, so the above limitations may not apply to you. Liability for incidental or consequential damages is excluded to the extent exclusion is permitted by law. Some states do not allow the exclusion or limitation of incidental or consequential damages, so the above limitation or exclusion may not apply to you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X12CHV)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (LA102G/8)
- ZORO SELECT Rpr Ord Tag, 7 x 4 In, Bk/R, ISO 9001, PK10 (2RMU8)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- ZORO SELECT Encl Sign Holder, Wall, 8-1/2x11, Alum/PVC (2RXD8)
- MONTOUR LINE Sign 22 x 28 in. V Pol. Brass, PLEASE WAIT POR FAVOR ESPERAR (FS200-2228-V-PB-PLSWAIT)
- AZAR DISPLAYS 10"W x 8"H Sign w/ Adhesive Tape, PK10 (122026)
- AZAR DISPLAYS White A-Board Sidewalk Sign (300250)
- DICKE Sign Stand, Traffic, Spring Base, Alum (UF2000)
- AZAR DISPLAYS 14" L x 3" H C-Channel (700096)
- AZAR DISPLAYS 7"x5.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300860)
- Aarco Sign Holders