Shop All Bulletin Boards
Aarco
Aarco Products RBB3648 Natural Cork Both Sides Red Oak Frame
Mfr # RBB3648
Zoro # G003685904
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$853.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # RBB3648
- Zoro # G003685904
- UPC # 100050265432
- Country of Origin United States
- Category Bulletin Boards
Description
Free standing Board provide the ability to communicate wherever needed. The two sided board can be configured with a variety of surfaces to fit your needs. Choose from a selection of writing surfaces or natural cork tack board. The reversible board conveniently rotates and firmly locks in place for stability. Choose from a solid red oak wood frame with a high gloss lacquer finish or an aluminum frame with a clear satin anodized finish. Both frame styles are shipped KD and assemble easily with basic tools. Optional swivel casters provide extra mobility and are available with either plastic or non-skid rubber wheels.
Frame: Aluminum.
Natural Cork Both Sides.
Size: 36" H x 48" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Printable Wraparound Rectangle Lab, PK50 (22838)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK36 (31HJ32)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- REDIFORMOF Rediform, Wirebound Call Register, 8 1/2 X 11, 3, 700 Forms/book (50111)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 36"x48" Grey Feather (ERV3648891)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- FLIPSIDE Cork Roll, 4ft x 8ft, 6mm Thick (38006)
- Aarco Bulletin Boards