Shop All Enclosed Boards
Aarco
Aarco Products RAB3672BL 36 in. H x 72 in. W 3-Door Sleek Radius Enclosed Bulletin Board - Graphite
Mfr # RAB3672BL
Zoro # G203695185
product price: $1,104.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,104.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # RAB3672BL
- Zoro # G203695185
- Country of Origin United States
- Category Enclosed Boards
Description
For a contemporary interior, the Radius Design Enclosed Bulletin Board should be chosen. Frames are fashioned of extruded aluminum with an attractive powder coated finish. The unit features Acrylic safety glass windows, continuous piano hinges, a tackable panel that is color coordinated with the powder coated frame and concealed mounting brackets.
Assembly: Assembled.
Door Quantity: 3.
Frame Color: Graphite.
Frame Construction: Aluminum.
Interior Color: Grey.
Type: Without Header.
Surface Material: Designer Fabric.
Exterior Depth: 2".
Interior Depth: 3/4".
Width: 72".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- PROPAC DUFFEL, GREEN CERT IMPRINT (D2006-CERT)
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 4", Kraft, 25/Bundle (11R339)
- MARKAL Lumber Crayon, Large Tip, Orange Sherbet Color Family, Clay, 12 PK (82236)
- MASTERVISION Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H (VT380609760)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-CF)
- ZORO SELECT Enclosed Magnetic Bulletin Board 37-1/2"x25-2/5", 1 Door (2RXC7)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- AZAR DISPLAYS Medium Enclosed Cork Bulletin Board w/ Lock & Key (300232)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- Aarco Enclosed Boards