Shop All Enclosed Boards
Aarco
Aarco Products RAB3624BU 1-Door Design Enclosed Bulletin Board - Burgundy
Mfr # RAB3624BU
Zoro # G703695197
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # RAB3624BU
- Zoro # G703695197
- UPC # 747925027407
- Country of Origin United States
- Category Enclosed Boards
Description
For a contemporary interior, the Radius Design Enclosed Bulletin Board should be chosen. Frames are fashioned of extruded aluminum with an attractive powder coated finish. The unit features Acrylic safety glass windows, continuous piano hinges, a tackable panel that is color coordinated with the powder coated frame and concealed mounting brackets.
Frame Clolor: Burgundy.
Frame Construction: Aluminum.
Interior Color: Grey.
Type: Without Header.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Surface Material: Designer Fabric.
Size: 24" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFFYLITE Bubble Mailer, Paper, 13-1/4"L, Kraft, PK100 (100018418)
- BSC PREFERRED 3 3/4 x 1-7/8'' Tyvek Shipping Tags - Pre-Wired, 1000PK (S-3835PW)
- CRAMER 7.25 in. Stainless Bandage Scissors (1078695)
- SALSBURY INDUSTRIES Standard Pedestal, Gray, Powder Coated, Bolt, 1, 2 (3395GRY)
- GHENT Enclosed Cork Bulletin Board 36x36", 1 Door (PA13636K)
- ZORO SELECT Enclosed Cork Bulletin Board 36" x 24", 1 Door (2RXC9)
- GHENT 2-Door Enclosed Whiteboard 36"x60", Aluminum Frame, Satin (PA23660M-M1)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- AZAR DISPLAYS Small Enclosed Cork Bulletin Board w/ Lock & Key (300223)
- Aarco Enclosed Boards