Shop All Changeable Message Signs
Aarco
Aarco Products P-17BK Dual Capability Neon Markerboard and Menu-Poster Holder - Black
Mfr # P-17BK
Zoro # G503754629
product price: $895.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$895.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # P-17BK
- Zoro # G503754629
- UPC # 100007311892
- Country of Origin China
- Category Changeable Message Signs
Description
The Double Pedestal Broadcaster is light weight and easy to transport. Display Menus, Posters and Art work or choose the Neon Markerboard unit to create your own menu or sign.
Finish: Black.
Round Weighted Base, Universal Horizontal and Vertical Design, Acrylic Window, Removable Cover.
Assembles easily.
Over all Size: 48" H x 25" W.
ID Frame Size: 30" H x 22" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Gloves, Size 10, PR (58-201)
- ZORO SELECT Industrial Fog Nozzle, 2-1/2 In., Black (6AKC3)
- MEDITEX Nitrile Exam Gloves, 4 mil Palm, Latex Free, Powder-Free, Black, 100 Pk, Size S (S)
- BRADY Ultra Reflective Numbers, 3, PK10 (3010-3)
- HILLMAN 842190 19 x 15 in Red Black Styrene Abierto Cerrado Sign 6 Piece (840159)
- CAR DEALER DEPOT Jumbo Car Bows: Gold (531-GO)
- EZ LINE Reusable Balloon Inflator (520)
- EZ LINE Automotive Key Lock Box, By Mason Lock Box (950)
- EZ LINE Curb Sign (Minimum Order Of 2): Welcome Open For Business (903-WEL)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Vinyl, White (486U36)
- CAR DEALER DEPOT Reusable Balloon Only: Sale-Red (524-SA)
- Aarco Changeable Message Signs