Shop All Bulletin Boards
Aarco
Aarco Products OW4848186 Vinyl Impregnated Cork - VIC - Bulletin Board - Buff
Mfr # OW4848186
Zoro # G603685885
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$764.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # OW4848186
- Zoro # G603685885
- Country of Origin United States
- Category Bulletin Boards
Description
Aarco's VIC is the finest and most durable bulletin board surface available. Made from a combination of virgin cork composition, linseed oil and pigment. VIC is washable, fade resistant and remains resilient indefinitely. It is truly a high performance product that will endure years of heavy use. Available with either a solid red oak wood frame with a high gloss lacquer finish or an aluminum frame with a clear satin anodized finish. All units are quipped with factory attached mounting hangers.
Color: Buff.
Size: 48" H x 48" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desk Pad (120758)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 300 Sheets 100/Pad, Self Stick Notes with Lines, Bright Colors, 3PK (66331)
- MEAD Filler Paper, 8.5x11", White, PK200 (17208)
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 14ft, PK250 (KGBT 14g x 14ft x 250)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 36"x48" Grey Feather (ERV3648891)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- GHENT Cork Bulletin Board 55"W x 73-1/2"H (RKK34)
- Aarco Bulletin Boards