Shop All Bulletin Boards
Aarco
Aarco Products OW4848166 Vinyl Impregnated Cork - VIC - Bulletin Board - Tan
Mfr # OW4848166
Zoro # G203685919
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$793.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # OW4848166
- Zoro # G203685919
- Country of Origin United States
- Category Bulletin Boards
Description
Aarco's VIC is the finest and most durable bulletin board surface available. Made from a combination of virgin cork composition, linseed oil and pigment. VIC is washable, fade resistant and remains resilient indefinitely. It is truly a high performance product that will endure years of heavy use. Available with either a solid red oak wood frame with a high gloss lacquer finish or an aluminum frame with a clear satin anodized finish. All units are quipped with factory attached mounting hangers.
Color: Tan.
Size: 48" H x 48" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Gloss Glaze, Canton Jade, 1 Pint (S2562X)
- ZORO SELECT 1-3/8" x 2-3/4" Manila Paper Wire Tag, Pk1000 (1GYN5)
- TAPE LOGIC Tape LogicĀ® Labels, "Must Ship Today", 3" x 5", Fluorescent Red, 500/Roll (DL3441)
- MELISSA & DOUG Alphabet Express Floor Puzzle, 10ft x 6.5", 27 Pieces (4420)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 36"x48" Grey Feather (ERV3648891)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- MASTERVISION Earth Cork Board, 48 x 72, Wood Frame (SB1420001233)
- Aarco Bulletin Boards