Shop All Sign Holders
Aarco
AARCO Products OT3624 "Insta Frame" Removable Sign and Poster System
Mfr # OT3624
Zoro # G103729119
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # OT3624
- Zoro # G103729119
- UPC # 98839001497
- Country of Origin United States
- Category Sign Holders
Description
Insta Frame Removable sign system is easy to use and mounts to flat objects with screws, double stick tape or magnets (not included). Display information bulletins, advertising or any printed material. Size: 36"Hx24"W.Easy to use Mounts to flat objects with screws, double stick tape or magnets (not included) Width: 24 Height: 36 Aarco Products merchandise is warranted to the original purchaser for a period of one year from the date of purchase against defects in the material or workmanship as to the board/cabinet components. The word "defects, " as used in this warranty, is defined as imperfections which impair the utility of the product. This warranty is expressly limited to the replacement of board/cabinet components having defects. If the board/cabinet component is defective with in the terms of the warranty, Aarco Products will furnish a replacement board/cabinet component at no cost. No assembly labor is included. All Aarco "Vitre" Steel porcelain is guaranteed not to wear for the Life of the Building, when used as directed. This warranty applies under conditions of normal use, but does not apply to defects that result from intentional damage, negligence, unreasonable use or exposure. All implied warranties arising under state law are limited in duration to the one year period of this warranty. Some states do not allow limitations on how long an implied warranty last, so the above limitations may not apply to you. Liability for incidental or consequential damages is excluded to the extent exclusion is permitted by law. Some states do not allow the exclusion or limitation of incidental or consequential damages, so the above limitation or exclusion may not apply to you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Lens Cleaning (RWAF-100)
- SUPERIOR GLOVE Blended 13Ga Hp Fibers XXL (S13SXB/XXL)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OBL1-13)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- MONTOUR LINE Sign 14 x 22 in. H Pol. Brass, PLEASE WAIT POR FAVOR ESPERAR (FS200-1422-H-PB-PLSWAIT)
- TAPCO Sign Mounting Hardware (373-00693)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" H Pol. S.S., EXIT SALIDA (HDSF-8511-H-PS-EXITDBL)
- AZAR DISPLAYS 11"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162715)
- MONTOUR LINE Stanchion Post Top Sign Frame 11 x 14 in. V Black Steel (HDSF-1114-V-BK)
- AZAR DISPLAYS 8.5"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162727)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476823)
- Aarco Signs