Shop All Chalkboards
Aarco
AARCO Products OS3648BL Red Oak Frame Blue Porcelain Chalkboard
Mfr # OS3648BL
Zoro # G303959866
product price: $320.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # OS3648BL
- Zoro # G303959866
- UPC # 98839013025
- Country of Origin United States
- Category Chalkboards
Description
Blue Porcelain on Steel Chalkboard. Size 36"Hx48"WSolid Red Oak Frame with a High Gloss Clear Lacquer Finish Surface is Indestructible when used as Directed Guaranteed for Life Thick Texture Allows Rich Chalk Marks Excellent Erasing Qualities Surface Permits the Use of Magnetic Accessories Full Length Chalk Tray Factory Mounted Hangers Width: 48 Height: 36 Aarco Products merchandise is warranted to the original purchaser for a period of one year from the date of purchase against defects in the material or workmanship as to the board/cabinet components. The word "defects, " as used in this warranty, is defined as imperfections which impair the utility of the product. This warranty is expressly limited to the replacement of board/cabinet components having defects. If the board/cabinet component is defective with in the terms of the warranty, Aarco Products will furnish a replacement board/cabinet component at no cost. No assembly labor is included. All Aarco "Vitre" Steel porcelain is guaranteed not to wear for the Life of the Building, when used as directed. This warranty applies under conditions of normal use, but does not apply to defects that result from intentional damage, negligence, unreasonable use or exposure. All implied warranties arising under state law are limited in duration to the one year period of this warranty. Some states do not allow limitations on how long an implied warranty last, so the above limitations may not apply to you. Liability for incidental or consequential damages is excluded to the extent exclusion is permitted by law. Some states do not allow the exclusion or limitation of incidental or consequential damages, so the above limitation or exclusion may not apply to you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Butcher Paper Sheets, White, 36"x36" (B3636BBX)
- MALIN CO Baling Wire, 0.0286Dia, 114ft (10-0286-014S)
- LABELMASTER Baby in Bucket Label, 2.75"x6.5", Pk500 (BL41)
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- AARCO OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board (116OC3660OAK)
- AARCO Composition Chalkboard Solid Oak Wood Frame 48"x60" Green (OC4860G)
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- FLIPSIDE Wood Framed Chalk Board, 18in x 24in (32200)
- FLIPSIDE Chalk Board, 24in x 36in, Black, PK2 (10206)
- FLASH FURNITURE Rustic Blue Magnetic Table/Hanging Chalkboards, 10PK (10-HFKHD-GDIS-CRE8-912315-GG)
- UCHIDA OF AMERICA Uchida of America UCH4804C-2 Marvy Bistro Chalk Markers Board Tip 4 Color Set - Pack of 2 (UCH4804C-2)
- Aarco Chalkboards