Shop All Enclosed Boards
Aarco
Aarco Products ODCC4896-3RW 3-Door Outdoor Enclosed Bulletin Board Aluminum Frame - White
Mfr # ODCC4896-3RW
Zoro # G403695510
product price: $2,088.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,088.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC4896-3RW
- Zoro # G403695510
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board White Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal.
The background an attractive Burlap Weave Vinyl.
Concealed mounting brackets are provided.
Door quantity: 3.
Frame color: White.
Frame construction: Aluminum.
Package quantity: 1.
Type: Without Header.
Surface Material: Burlap Weave Vinyl.
Exterior depth: 2".
Interior depth: 3/4".
Size: 96" W x 48" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Straps, 304 Stainless Steel, 1.1/4"X0.044"X48", PK10 (FTA9311317012N)
- BUSINESS SOURCE Plain Tab Color Polyethylene Index Dividers, PK8 (01810)
- ZORO SELECT 24" x 18" Open Poly Bags, 2 mil, Clear (5DGZ6)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door (PW23648K)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- GLOBAL INDUSTRIAL 1 Door Enclosed Bulletin Board, Cork, 36inW x 48inH (695757)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- Aarco Enclosed Boards