Shop All Enclosed Boards
Aarco
Aarco Products ODCC4872RIW Outdoor Illuminated Enclosed Bulletin Board - White
Mfr # ODCC4872RIW
Zoro # G603695471
product price: $2,398.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,398.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC4872RIW
- Zoro # G603695471
- UPC # 100031080702
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: White.
Frame Construction: Aluminum.
Type: Without Header.
Surface Material: Burlap Weave Vinyl.
Exterior Depth Inches: 4.
Size: 72" W x 48" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Glass Whiteboard, Gloss (GC4836F)
- OIC Cubicle Hooks, Standard, 5/PK, Translucent 5PK (OIC30181)
- ZORO SELECT 24" x 20" Open Poly Bags, 2 mil, Clear (5DHA0)
- AVERY 4" Durable Binder, White, 11 x 8.5 (AVE09801)
- QUARTET Enclosed Fabric Bulletin Board 48" x 72" (2367L)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- GHENT Enclosed Rubber Bulletin Board 36"x60", 2 Hinged Door, Black (PA23660TR-BK)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- Aarco Enclosed Boards