Shop All Enclosed Boards
Aarco
Aarco Products ODCC4872RH Outdoor Enclosed Bulletin Board with Header - Clear Satin Anodized
Mfr # ODCC4872RH
Zoro # G803695431
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,507.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # ODCC4872RH
- Zoro # G803695431
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board with a Satin Anodized Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The background is a tackable Burlap Weave Vinyl panel. Concealed mounting brackets are provided. Headers are standard white opaque acrylic letters.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: Clear Satin Anodized.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Surface Material: Burlap Weave Vinyl.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Size: 72" W x 48" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 16" x 14", Kraft, 15/Bundle (493U28)
- ZORO SELECT 24" x 14" Open Poly Bags, 4 mil, Clear, PK 250 (5DHV7)
- VNM SIGNMAKER Printer Kit, Series VNM SIGNMAKER (VNM4-5SKIT)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- BI-SILQUE MasterVisi, Slim-Line Enclosed Cork Bulletin Board, 28 X 38, Aluminum Case (VT630101690)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- GHENT Message Center 36"H x 24"W, Navy (PA13624VX-195)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- MASTERVISION Enclosed Bulletin Board 3x4ft.ft., 2 Door (VT640103717)
- Aarco Enclosed Boards