Shop All Enclosed Boards
Aarco
Aarco Products ODCC4860RIR 2-Door Illuminated Outdoor Enclosed Bulletin Board - Red
Mfr # ODCC4860RIR
Zoro # G803695103
product price: $2,157.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,157.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC4860RIR
- Zoro # G803695103
- UPC # 100031080566
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board Red Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: Red.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Type: Without Header.
Surface Material: Burlap Weave Vinyl.
Exterior Depth: 4".
Width: 60".
Height: 48".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Thank You Cards with Envelopes, 4 x 6 inch, 4 Cover Designs, Blank Inside, All Occasions, 100PK (64520)
- FIVE STAR Mead 3-1/2 in. W X 5-1/2 in. L College Ruled Spiral Notebook (45388)
- KOPLOW GAMES Double Dice Set, 8 Pieces, PK6 (11703)
- TOPS 6 x 9" Recycled Notebook (TOP74688)
- AZAR DISPLAYS Large Enclosed Cork Bulletin Board w/ Lock & Key (300231)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- MASTERVISION Enclosed Cork Bulletin Board 38"W x 47"H (VT380101150)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- GHENT Message Center 36"H x 48"W, Gray (PA23648F-91)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- Aarco Enclosed Boards