Shop All Enclosed Boards
Aarco
Aarco Products ODCC3672-3RHW 3-Door Outdoor Enclosed Framed Bulletin Board with Header - White
Mfr # ODCC3672-3RHW
Zoro # G003695286
product price: $1,710.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,710.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3672-3RHW
- Zoro # G003695286
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board with a Satin Anodized Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The background is a tackable Burlap Weave Vinyl panel. Concealed mounting brackets are provided. Headers are standard white opaque acrylic letters. This is a 3-Door unit.
Surface Material: Burlap Weave Vinyl.
Frame Color: White.
Frame: Aluminum.
Interior Color: Natural Cork.
Width: 72".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534)
- GREAT PAPERS Certificate Cover Classic, Black W, PK25 (903117PK5)
- XEROX 106R03525 Extra High-Yield Toner, 8000 Page-Yield, Yellow (106R03525)
- NORTECH Reusable Plastic 55 Gal. Drum Liner (N650PL)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- QUARTET Enclosed Cork Bulletin Board 36" x 24", 1 Door, Door Type: Swing (363GGS)
- GLOBAL EQUIPMENT Replacement Lock and Keys for Enclosed Bulletin Boards (RPCORK)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- MASTERVISION Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H (VT380609760)
- Aarco Enclosed Boards