Shop All Bulletin Boards
Aarco
Aarco Products ODCC3672-3RBA 3-Door Outdoor Enclosed Bulletin Board - Bronze Anodized
Mfr # ODCC3672-3RBA
Zoro # G303686007
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,466.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # ODCC3672-3RBA
- Zoro # G303686007
- UPC # 747925058227
- Country of Origin United States
- Category Bulletin Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. This is a 3-Door unit.
Type: Without Header.
Surface Material: Burlap Weave Vinyl.
Frame Color: Bronze Anodized.
Frame: Aluminum.
Interior Color: Natural Cork.
Width: 72".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBIKS Spin Master Rubik's Cube It Puzzle Cube Multicolored (6063266)
- SCOTCH Removable Tape, 1in Core, 0.75 x 36 yds, Transparent (811)
- BIC Pen, Roundstic, Bp, Fine, Be, Dz, PK12 (GSF11BE)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK250 (56KJ36)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 36"x48" Grey Feather (ERV3648891)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- GHENT Bulletin Board, Recycled Rbbr, Blk, Indoors (ATR44-BK)
- Aarco Bulletin Boards