Shop All Enclosed Boards
Aarco
Aarco Products ODCC3672-3R 3-Door Outdoor Enclosed Bulletin Board - Clear Satin Anodized
Mfr # ODCC3672-3R
Zoro # G003695194
product price: $1,277.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,277.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3672-3R
- Zoro # G003695194
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. This is a 3-Door unit.
Type: Without Header.
Surface Material: Burlap Weave Vinyl.
Frame Color: Clear Satin Anodized.
Frame: Aluminum.
Interior Color: Natural Cork.
Width: 72".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 4", Kraft, 25/Bundle (55VH36)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 6 in. (964)
- PERFECT AIRE MICROWAVE BLK 1.3CU FT (1PMB13)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (18052)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- GHENT Message Center 48"H x 96"W, Silver (PA34896VX-193)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- Aarco Enclosed Boards