Shop All Enclosed Boards
Aarco
Aarco Products ODCC3660RBK 2-Door Outdoor Enclosed Bulletin Board - Black
Mfr # ODCC3660RBK
Zoro # G603695389
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,217.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # ODCC3660RBK
- Zoro # G603695389
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board Black Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: Black.
Frame Construction: Aluminum.
Type: Without Header.
Surface Material: Burlap Weave Vinyl.
Exterior Depth: 2".
Interior Depth: 3/4".
Width: 60".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- SWINGLINE Full Stapler, 25 Sheet, Graphite (S7087810E)
- COSCO Self-Ink Number Machine Stmp, 18 Font (038731)
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 17.78 micron (PLBC1270GR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- QUARTET Enclosed Cork Bulletin Board 36" x 24", 1 Door, Door Type: Swing (363GGS)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-CF)
- ZORO SELECT Enclosed Magnetic Bulletin Board 37-1/2"x25-2/5", 1 Door (2RXC7)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- Aarco Enclosed Boards