Shop All Enclosed Boards
Aarco
Aarco Products ODCC3660R 2-Door Outdoor Enclosed Bulletin Board - Clear Satin Anodized
Mfr # ODCC3660R
Zoro # G503695441
product price: $1,122.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,122.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3660R
- Zoro # G503695441
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: Clear Satin Anodized.
Frame Construction: Aluminum.
Type: Without Header.
Surface Material: Burlap Weave Vinyl.
Exterior Depth: 2".
Interior Depth: 3/4".
Width: 60".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight 0.04MM, 50PK (81350)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 14"x 20", Clear (R1420)
- GUIDECRAFT Branch Blocks, Natural Wood Building Set, 36 Pieces (G6770)
- ZORO SELECT Bubble Rolls, 750 ft. L, 48" W (56LT76)
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- GHENT Message Center 36"H x 48"W, Gray (PA23648F-91)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- BI-SILQUE MasterVisi, Slim-Line Enclosed Cork Bulletin Board, 28 X 38, Aluminum Case (VT630101690)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- Aarco Enclosed Boards