Shop All Enclosed Boards
Aarco
Aarco Products ODCC3648RHR 48 in. W x 36 in. H Outdoor Enclosed Bulletin Board with Heater - Red
Mfr # ODCC3648RHR
Zoro # G503695168
product price: $979.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$979.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3648RHR
- Zoro # G503695168
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board with a Satin Anodized Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The background is a tackable Burlap Weave Vinyl panel. Concealed mounting brackets are provided. Headers are standard white opaque acrylic letters.
Assembly: Assembled.
Door Quantity: 2.
Frame color: Red.
Frame Construction: Aluminum.
Package Quantity: 1.
Surface Material: Burlap Weave Vinyl.
Exterior Depth Inches: 2.
Interior Depth Inches: 3/4.
Width: 48".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP GRY MTL Mailbox Lock (LOCKST08)
- GBC Foton Laminating Cartridge (GBCFOTONRC005C)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", With White Block (WR58)
- TAPE LOGIC Tape LogicĀ® Labels, "Oxidizer - 5.1", 4" x 4", Black/Yellow, 500/Roll (DL5160)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- BI-SILQUE MasterVisi, Slim-Line Enclosed Cork Bulletin Board, 28 X 38, Aluminum Case (VT630101690)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- Aarco Enclosed Boards