Shop All Enclosed Boards
Aarco
Aarco Products ODCC3648RHBK 48 in. W x 36 in. H Outdoor Enclosed Bulletin Board with Heater - Black
Mfr # ODCC3648RHBK
Zoro # G303695177
product price: $943.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$943.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3648RHBK
- Zoro # G303695177
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board with a Satin Anodized Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The background is a tackable Burlap Weave Vinyl panel. Concealed mounting brackets are provided. Headers are standard white opaque acrylic letters.
Assembly: Assembled.
Door Quantity: 2.
Frame color: Black.
Frame Construction: Aluminum.
Package Quantity: 1.
Surface Material: Burlap Weave Vinyl.
Exterior Depth Inches: 2.
Interior Depth Inches: 3/4.
Width: 48".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Microban Message Stamp, Past Due, 1/4" (038836)
- TOPS 10-1/2 x 8" Gray Business Notebook (TOP25331)
- RITE IN THE RAIN Animal Record Book, Beef Calving (1621)
- UNIVERSAL Metal Mesh 3-Compartment Pencil Cup, 4 1/8" dia, 6"h, Black (UNV20019)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- GHENT Enclosed Cork Bulletin Board 96x48", 3 Door (PA34896K)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- AZAR DISPLAYS Large Enclosed Cork Bulletin Board w/ Lock & Key (300231)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door (PW23648K)
- Aarco Enclosed Boards