Shop All Enclosed Boards
Aarco
Aarco Products ODCC3648RBA 48 in. W x 36 in. H Outdoor Enclosed Bulletin Board - Bronze Anodized
Mfr # ODCC3648RBA
Zoro # G003695491
product price: $837.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$837.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3648RBA
- Zoro # G003695491
- UPC # 98839003675
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Door Quantity: 2.
Frame color: Bronze Anodized.
Frame Construction: Aluminum.
Package Quantity: 1.
Type: Without Header.
Surface Material: Burlap Weave Vinyl.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Width: 48".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding Partition Wallet, 6 Pocket, Cord, PK10, Size: Letter (72473)
- LEARNING RESOURCES Giant Classroom Thermometer (0399)
- CRAYOLA Markers, Super Tips, Washable, 100/ST, Assorted (CYO585100)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Smll, Anti-Statc, Blu, PK500 (HS120222)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- ZORO SELECT Enclosed Cork Bulletin Board 36" x 24", 1 Door (2RXC9)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- Aarco Enclosed Boards