Shop All Enclosed Boards
Aarco
Aarco Products ODCC3648R 48 in. W x 36 in. H Outdoor Enclosed Bulletin Board
Mfr # ODCC3648R
Zoro # G803695424
product price: $696.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3648R
- Zoro # G803695424
- UPC # 98839003668
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Door Quantity: 2.
Frame color: Clear Satin Anodized.
Frame Construction: Aluminum.
Package Quantity: 1.
Type: Without Header.
Surface Material: Burlap Weave Vinyl.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Width: 48".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX SORTER, MESH SPIN, BK (ROL1773083)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3-1/8 In, Silver, PK25 (TUF-G16)
- XEROX Paper, Bold Digital, 8.5X11 Pk (XER3R11760)
- A&D WEIGHING Digital Compact Bench Scale 5100g Capacity (HT-5000)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- MASTERVISION Enclosed Bulletin Board 3x4ft.ft., 2 Door (VT640103717)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- QUARTET Enclosed Cork Bulletin Board 36" x 24", 1 Door, Door Type: Swing (363GGS)
- GHENT Enclosed Letter Board 36"x24" (PA13624B-BK)
- Aarco Enclosed Boards