Shop All Enclosed Boards
Aarco
Aarco Products ODCC3636RW Outdoor Enclosed Bulletin Board - White
Mfr # ODCC3636RW
Zoro # G303695320
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # ODCC3636RW
- Zoro # G303695320
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board White Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Door Quantity: 1.
Frame Color: White.
Interior Color: Natural Cork.
Frame Construction: Aluminum.
Type: Without Header.
Surface Material: Burlap Weave Vinyl.
Interior Depth: 3/4".
Exterior Depth: 2".
Size: 36" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Tamper Seal (32-001017-0000)
- SHARPIE Black Permanent Marker Set, Chisel Tip, 2 PK (2018330)
- CRESTLINE PRODUCTS Marquee Easel (Natural Hardwood) White Dry Erase/Black Chalk (31200)
- SALSBURY INDUSTRIES Regency Cluster Box Unit, Black, Powder Coated, 8 Doors, Pedestal, USPS Access (3308R-BLK-U)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PCU-I)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- GHENT Enclosed Outdoor Bulletin Board 48"x36", Tack (PA23648VX-181)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- Aarco Enclosed Boards