Shop All Enclosed Boards
Aarco
Aarco Products ODCC3636R Outdoor Enclosed Bulletin Board - Clear Satin Anodized
Mfr # ODCC3636R
Zoro # G203695345
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3636R
- Zoro # G203695345
- UPC # 747925036669
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Door Quantity: 1.
Frame Color: Clear Satin Anodized.
Interior Color: Natural Cork.
Frame Construction: Aluminum.
Type: Without Header.
Surface Material: Burlap Weave Vinyl.
Interior Depth: 3/4".
Exterior Depth: 2".
Size: 36" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket Folder, Manila, Pk50 (10315)
- SAFCO ORGANIZER, DSK, SLNT, 8SCT, MSH (SAF3258BL)
- FLASH FURNITURE Torched Wood Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-622315-GG)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame (OB-2436B)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PCU-I)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PCG-I)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- GHENT Message Center 48"H x 96"W, Silver (PA34896VX-193)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Door (PN34896TR-TN)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-CF)
- Aarco Enclosed Boards