Shop All Enclosed Boards
Aarco
Aarco Products ODCC3630RIV 1-Door Outdoor Enclosed Bulletin Board - Ivory
Mfr # ODCC3630RIV
Zoro # G803695349
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3630RIV
- Zoro # G803695349
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board Ivory Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Door quantity: 1.
Frame color: Ivory.
Frame construction: Aluminum.
Package quantity: 1.
Type: Without header.
Surface material: Burlap Weave Vinyl.
Exterior depth: 2".
Interior depth: 3/4".
Width: 30".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIKLIPS Plastiklips Paper Clips Medium Size 500 Pack RED (LP-0320) (LP-0320)
- SCOTCH Dispenser, Tape, Pkg, Hand, Red (DP300RD)
- OKI DATA OKITONERC5100N/C5150N/C5200N/C5300DN/C5300N/C5400, C, DN, DTN, N, TNYELLOW (42127401)
- AZ IMPOR AZ Import MC001 Green 1-10 2.4G 4WD Rally Rock Crawler Car; Green (MC001 Green)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-CF)
- GHENT Enclosed Outdoor Bulletin Board 36x30", Tack (PA13630VX-181)
- GHENT Enclosed Vinyl Bulletin Board 36x60", Satin (PA23660VX-193)
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- Aarco Enclosed Boards