Shop All Enclosed Boards
Aarco
Aarco Products ODCC3630RIB 1-Door Illuminated Outdoor Enclosed Bulletin Board - Blue
Mfr # ODCC3630RIB
Zoro # G403695374
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3630RIB
- Zoro # G403695374
- UPC # 100031079980
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board Blue Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided.
Assembly: Assembled.
Door quantity: 1.
Frame color: Blue.
Frame construction: Aluminum.
Package quantity: 1.
Type: Without header.
Surface material: Burlap Weave Vinyl.
Exterior depth: 4".
Width: 30".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Oil Pastel Set w/Carrying Case, 12 Pc (PENPHN12)
- THE PUPPET CO Knitted Puppets Pirate (007019)
- ZORO SELECT Foam Cord, 300 ft. L, 1/8" dia., Black (ZUSA287125-300)
- GLOBAL INDUSTRIAL Replacement Platform to Display Cable 16.4'L (RP4007)
- WILLIAMS FURNACE CO. Williams Floor Board 4163 Williams Floor Board 4163 - 35"L x 21"W x 1"H Black (4163)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- GLOBAL EQUIPMENT Replacement Lock and Keys for Enclosed Bulletin Boards (RPCORK)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- GHENT Enclosed Cork Bulletin Board 36x72", 3 Door (PA33672K)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- Aarco Enclosed Boards