Shop All Enclosed Boards
Aarco
Aarco Products ODCC3630RBK 1-Door Outdoor Enclosed Bulletin Board - Black
Mfr # ODCC3630RBK
Zoro # G803695363
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3630RBK
- Zoro # G803695363
- UPC # 747925032449
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board Black Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Door quantity: 1.
Frame color: Black.
Frame construction: Aluminum.
Package quantity: 1.
Type: Without header.
Surface material: Burlap Weave Vinyl.
Exterior depth: 2".
Interior depth: 3/4".
Width: 30".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Tape Dispenser, Black, Manual (15001)
- SMEAD Envelope, Top Load, Letter, Cr, PK5 (89540)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00016)
- EPSON Replacement Lamp, V13H010L87 (V13H010L87)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-CF)
- GHENT Enclosed Vinyl Bulletin Board 36x72", Satin (PA33672VX-193)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PCU-I)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- Aarco Enclosed Boards