Shop All Enclosed Boards
Aarco
Aarco Products ODCC3630RBA 1-Door Outdoor Enclosed Bulletin Board - Bronze Anodized
Mfr # ODCC3630RBA
Zoro # G203695383
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3630RBA
- Zoro # G203695383
- UPC # 747925032098
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board Bronzed Anodized Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Door quantity: 1.
Frame color: Bronzed Anodized.
Frame construction: Aluminum.
Package quantity: 1.
Type: Without header.
Surface material: Burlap Weave Vinyl.
Exterior depth: 2".
Interior depth: 3/4".
Width: 30".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS 9" x 12" Portfolio Clipboard, 1/2" capacity, Blue (61633)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96825)
- NINJATEK Cheetah Snow 1.75Mm 1Kg (3DCH0017510)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, Black Set of 25 Folders, 25PK (33961-BX)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- GLOBAL INDUSTRIAL 1 Door Enclosed Bulletin Board, Cork, 36inW x 48inH (695757)
- WILLIAMS FURNACE CO. Williams Floor Board 4163 Williams Floor Board 4163 - 35"L x 21"W x 1"H Black (4163)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- GHENT Enclosed Cork Bulletin Board 60x48", 2 Door (PA24860K)
- ZORO SELECT Enclosed Magnetic Bulletin Board 37-1/2"x25-2/5", 1 Door (2RXC7)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- Aarco Enclosed Boards