Shop All Enclosed Boards
Aarco
Aarco Products ODCC3630RB 1-Door Outdoor Enclosed Bulletin Board - Blue
Mfr # ODCC3630RB
Zoro # G403695336
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3630RB
- Zoro # G403695336
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board Blue Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Door quantity: 1.
Frame color: Blue
Frame construction: Aluminum.
Package quantity: 1.
Type: Without header.
Surface material: Burlap Weave Vinyl.
Exterior depth: 2".
Interior depth: 3/4".
Width: 30".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (2RXF2)
- PARTNERS BRAND Signode® Comparable Polypropylene Strapping, Hand Grade, Smooth, 16" x 6" Core, 7/16" x 9000', Black, 1/Coil (PSH723)
- ZORO SELECT Hand Stretch Wrap 15" x 1476 ft., Prestretched Blown Style, Clear (11Y823)
- SAFCO E-Z Sort Steel Mail Sorter Module, 25 Compartments, 57.5 x 13 x 14.25, Light Gray (7751GR)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-BK)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (D2405)
- AZAR DISPLAYS Large Enclosed Cork Bulletin Board w/ Lock & Key (300231)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- Aarco Enclosed Boards