Shop All Enclosed Boards
Aarco
Aarco Products ODCC3630R 1-Door Outdoor Enclosed Bulletin Board - Clear Satin Anodized
Mfr # ODCC3630R
Zoro # G803695387
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3630R
- Zoro # G803695387
- UPC # 747925032081
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Door quantity: 1.
Frame color: Clear Satin Anodized.
Frame construction: Aluminum.
Package quantity: 1.
Type: Without header.
Surface material: Burlap Weave Vinyl.
Exterior depth: 2".
Interior depth: 3/4".
Width: 30".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Hardcover Monthly Planner, 7"X9", Black (G400H00)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 6/Case (T90522916PK)
- EDUPRESS Sight Words Flash Cards - Level 1 (TCR62031)
- BROTHER Extra High Yield Cyan Inkjet Cartridge 1.2K YLD (LC105C)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- GHENT 3-Door Enclosed Whiteboard 48"x96", Aluminum Frame, Satin (PA34896M-M1)
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door (PW23648K)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- Aarco Enclosed Boards