Shop All Enclosed Boards
Aarco
Aarco Products ODCC3624RHBA 1-Door Outdoor Enclosed Bulletin Board with Header - Bronzed Anodized
Mfr # ODCC3624RHBA
Zoro # G103695292
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3624RHBA
- Zoro # G103695292
- UPC # 747925027759
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board with a Bronzed Anodized Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The background is a tackable Burlap Weave Vinyl panel. Concealed mounting brackets are provided. Headers are standard white opaque acrylic lettered with durable optional black cut vinyl letters.
This is a 1-Door unit.
Frame Clolor: Bronzed Anodized.
Frame Construction: Aluminum.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Surface Material: Burlap Weave Vinyl.
Size: 24" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Retractable Highlighter, Micro Chisel Tip Pink PK12 (28029)
- DACASSO Black Leather 10pc Coaster Holder (A1034)
- NINJATEK Armadillo Sapphire 1.75Mm .5Kg (3DAR0217505)
- AVERY Shipping Labels w/TrueBlock Tech, Laser Printers, 8.5x11, White, PK25 (05265)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- GHENT Message Center 36"H x 24"W, Navy (PA13624VX-195)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- Aarco Enclosed Boards