Shop All Enclosed Boards
Aarco
Aarco Products ODCC3624RH 1-Door Outdoor Enclosed Bulletin Board with Header - Clear Satin Anodized
Mfr # ODCC3624RH
Zoro # G803695226
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3624RH
- Zoro # G803695226
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board with a Satin Anodized Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The background is a tackable Burlap Weave Vinyl panel. Concealed mounting brackets are provided. Headers are standard white opaque acrylic lettered with durable optional black cut vinyl letters.
This is a 1-Door unit.
Frame Clolor: Clear Satin Anodized.
Frame Construction: Aluminum.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Surface Material: Burlap Weave Vinyl.
Size: 24" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Bic® Round Stic Ballpoint Pen, Medium, Blue Ink, 60/Box (GSM609BE)
- SMEAD File Jacket, 8-1/2 x 14", Straight Tab, 2"Expandable, PK50 (76560)
- AMPAD Sidebound Memo Book, White (TOP25095)
- BRADY Number Label, 7, 3/4in.Hx21/32in.W, Vinyl (9712-7)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Door (PN34896TR-TN)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- GLOBAL INDUSTRIAL 1 Door Enclosed Bulletin Board, Cork, 36inW x 48inH (695757)
- ZORO SELECT Enclosed Cork Bulletin Board 36" x 24", 1 Door (2RXC9)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- Aarco Enclosed Boards