Shop All Enclosed Boards
Aarco
Aarco Products ODCC3624RG 1-Door Outdoor Enclosed Bulletin Board - Green
Mfr # ODCC3624RG
Zoro # G403695268
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3624RG
- Zoro # G403695268
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board Green Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
This is a 1-Door unit.
Frame Clolor: Green.
Frame Construction: Aluminum.
Type: Without Header.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Surface Material: Burlap Weave Vinyl.
Size: 24" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Nonstick View Binder, .5", White, 120 Sheet (05234)
- ZORO SELECT Heat Activated Shrink Tubing 8" x 1500 ft., PVC (3ZKV3)
- OFFICEMATE Desk Organizer, Color Clear (22824)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blk, Fine, PK12 (UNV15520)
- GHENT 3-Door Enclosed Whiteboard 48"x96", Aluminum Frame, Satin (PA34896M-M1)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Hinged Door, Black (PA34896TR-BK)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- Aarco Enclosed Boards