Shop All Enclosed Boards
Aarco
Aarco Products ODCC3624RBK 1-Door Outdoor Enclosed Bulletin Board - Black
Mfr # ODCC3624RBK
Zoro # G203695260
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3624RBK
- Zoro # G203695260
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board Black Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
This is a 1-Door unit.
Frame Clolor: Black.
Frame Construction: Aluminum.
Type: Without Header.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Surface Material: Burlap Weave Vinyl.
Size: 24" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Eraser Pad Refill, Gray (SAN9287KF)
- TOOLPRO 1/16 in. Clear Iris Iridescent Foil 1 lb. Ceiling Glitter (TP07050)
- SHARPIE Gel Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096145)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Green, 500/Roll (DL635J)
- GHENT Message Center 48"H x 96"W, Silver (PA34896VX-193)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- MASTERVISION Enclosed Bulletin Board 3x4ft.ft., 2 Door (VT640103717)
- GHENT 2-Door Enclosed Whiteboard 36"x60", Aluminum Frame, Satin (PA23660M-M1)
- GHENT Ghent VisuALL Conference Cabinet, 36"W x 24"H, Tack Surface/Whiteboard Combo, Gray (41302)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- Aarco Enclosed Boards