Shop All Enclosed Boards
Aarco
Aarco Products ODCC3624RB 1-Door Outdoor Enclosed Bulletin Board - Blue
Mfr # ODCC3624RB
Zoro # G303695276
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC3624RB
- Zoro # G303695276
- UPC # 747925027438
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board Blue Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
This is a 1-Door unit.
Frame Clolor: Blue.
Frame Construction: Aluminum.
Type: Without Header.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Surface Material: Burlap Weave Vinyl.
Size: 24" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Big Dry Aniline All-Weather Refill Leads, 12PK (6051/SB)
- TICONDEROGA Beginners® Pencils without Eraser, PK36 (13080)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 56 Gallon Bags Case of 100 bags, 100PK (L4248C10)
- MILWAUKEE TOOL INKZALL Yellow Liquid Paint Marker (48-22-3721)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- GHENT Enclosed Vinyl Bulletin Board 36x72", Satin (PA33672VX-193)
- MASTERVISION Porcelain Enclosed Bulletin Board 28"W x 38-45/64"H (VT640209650)
- GHENT Enclosed Rubber Bulletin Board 36"x60", 2 Hinged Door, Black (PA23660TR-BK)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GHENT 2-Door Enclosed Whiteboard 36"x60", Aluminum Frame, Satin (PA23660M-M1)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PCU-I)
- Aarco Enclosed Boards