Shop All Enclosed Boards
Aarco
Aarco Products ODCC2418RG 1-Door Outdoor Enclosed Bulletin Board - Green
Mfr # ODCC2418RG
Zoro # G503695205
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC2418RG
- Zoro # G503695205
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board with a Green Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Frame Color: Green.
Material: Natural Pebble Grain Cork.
Type: Without Header.
Size: 18" W x 24" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Magnetic Dry Erase Twelve Month Calendar Board, Steel Surface, 48W x 36H (695868)
- PAPER MATE InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 (2082957)
- BSC PREFERRED 8 x 10'' - 2 Mil White Block Reclosable Poly Bags, 1000PK (S-1310)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI70307)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- MASTERVISION Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H (VT380609760)
- GLOBAL EQUIPMENT Replacement Lock and Keys for Enclosed Bulletin Boards (RPCORK)
- Aarco Enclosed Boards