Shop All Enclosed Boards
Aarco
Aarco Products ODCC2418RBK 1-Door Outdoor Enclosed Bulletin Board - Black
Mfr # ODCC2418RBK
Zoro # G403695114
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC2418RBK
- Zoro # G403695114
- UPC # 747925024253
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board with a Black Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Frame Color: Black.
Material: Natural Pebble Grain Cork.
Type: Without Header.
Size: 18" W x 24" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon, CRG-055 Y H High Yield Yellow Toner Cartridge, 5900 Yield (3017C001AA)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (P557MP2)
- UNIVERSAL ONE 5" D-Ring Binder, White (UNV20997)
- CANON Cartridge, Laser, 131, Bk (CRTDG131BK)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- GHENT Message Center 48"H x 96"W, Silver (PA34896VX-193)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- GHENT Enclosed Cork Bulletin Board 36x36", 1 Door (PA13636K)
- GHENT Enclosed Vinyl Bulletin Board 36x72", Satin (PA33672VX-193)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- Aarco Enclosed Boards