Shop All Enclosed Boards
Aarco
Aarco Products ODCC2418RBA 1-Door Outdoor Enclosed Bulletin Board - Bronze Anodized
Mfr # ODCC2418RBA
Zoro # G703695456
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC2418RBA
- Zoro # G703695456
- UPC # 98839003613
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board with a Bronzed Anodized Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Frame Color: Bronzed Anodized.
Material: Natural Pebble Grain Cork.
Type: Without Header.
Size: 18" W x 24" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folder End Tab, 2 Fastener, Gray, PK25, Expanded Width: 3" (34725)
- VESTIL Plastic Edge Guards, 1x1.25, PK1000 (EDGE-P1)
- ZORO SELECT Corrugated Box, 12" x 12" x 12", Kraft, 25/Bundle (11A689)
- OHAUS Digital Compact Bench Scale 3kg Capacity (RC41M3)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- LORELL Lorell Enclosed Cork Bulletin Boards (LLR42706)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- GHENT Enclosed Vinyl Bulletin Board 36x72", Satin (PA33672VX-193)
- ZORO SELECT Enclosed Magnetic Bulletin Board 37-1/2"x25-2/5", 1 Door (2RXC7)
- Aarco Enclosed Boards