Shop All Enclosed Boards
Aarco
Aarco Products ODCC2418RB 1-Door Outdoor Enclosed Bulletin Board - Blue
Mfr # ODCC2418RB
Zoro # G803695127
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC2418RB
- Zoro # G803695127
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board with a Blue Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Frame Color: Blue.
Material: Natural Pebble Grain Cork.
Type: Without Header.
Size: 18" W x 24" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Desktop Card File, 650 Card, Black, Clear (LLR01029)
- PAPER MATE InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 (2082957)
- ASP Odometer Repair Label, 1 1/2" X 4", 25 Per Pack (Form #Orl) Pk (745)
- RI-PAC PORTABLE STORAGE BAGS XL (27802T)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- WILLIAMS FURNACE CO. Williams Floor Board 4163 Williams Floor Board 4163 - 35"L x 21"W x 1"H Black (4163)
- Aarco Enclosed Boards