Shop All Enclosed Boards
Aarco
Aarco Products ODCC2418R 1-Door Outdoor Enclosed Bulletin Board - Clear Satin Anodized
Mfr # ODCC2418R
Zoro # G803695530
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # ODCC2418R
- Zoro # G803695530
- UPC # 98839003606
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
Assembly: Assembled.
Frame Color: Clear Satin Anodized.
Type: Without Header.
Size: 18" W x 24" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.041Dia, 1115ft (10-0410-005S)
- ZORO SELECT Double Wall Gaylord Lid, 40 3/4" x 40 3/4" x 5", Kraft, 5/Bundle (55VJ82)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L (12320)
- INTEGRA Retractable 0.7Mm Gel PensRed, PK12 (ITA36159)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- GHENT Message Center 36"H x 48"W, Black (PA23648VX-183)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- Aarco Enclosed Boards