Shop All Enclosed Boards
Aarco
Aarco Products ODC3624H 1-Door Enclosed Changeable Letter Board with Header - Oak
Mfr # ODC3624H
Zoro # G104031938
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODC3624H
- Zoro # G104031938
- UPC # 747925029098
- Country of Origin United States
- Category Enclosed Boards
Description
Red Oak Enclosed Changeable Letter Board are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a black felt covered grooved panel that accepts plastic letters with tabs positioned at 1/4" centers. Header panels are white opaque acrylic with optional black cut vinyl letters. Standard typeface is Clear Gothic.
This is a 1-Door unit.
Frame Clolor: Clear Lacquer.
Frame Construction: American Red Oak.
Interior Color: Black.
Type: With Header.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Surface Material: Black Felt.
Size: 24" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 48" x 720 ft., 50 lb. Basis Weight (5PGP0)
- MARKAL Paint Crayon, Large Tip, Fluorescent Green Color Family, 12 PK (82836)
- ACCO 6" Binder with Hooks 14-7/8"x11", Green (A7054076A)
- HSM OF AMERICA Shredder Oil, 16-oz. Bottle (HSM314)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- Aarco Enclosed Boards