Aarco

Aarco Products ODC2418H 1-Door Enclosed Changeable Letter Board with Header - Oak


product price: $449.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aarco
  • MFR # ODC2418H
  • Zoro # G704031567
  • UPC #
    747925025373
  • Country of Origin United States
  • Category Enclosed Boards

Description

Red Oak Enclosed Changeable Letter Board are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a black felt covered grooved panel that accepts plastic letters with tabs positioned at 1/4" centers. Header panels are white opaque acrylic with optional black cut vinyl letters. For custom message, please call to specify order at no extra charge. Standard typeface is Clear Gothic.
  • Color: Oak.
  • Assembly: Assembled.
  • Framme Color: Clear Lacquer.
  • Interior Color: Black.
  • Type: With Header.
  • Material: Black Felt.
  • Size: 18" W x 24" H.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.