Shop All Enclosed Boards
Aarco
Aarco Products OBC4896-3R 3-Door Enclosed Bulletin Board - Oak
Mfr # OBC4896-3R
Zoro # G503695359
product price: $1,278.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,278.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # OBC4896-3R
- Zoro # G503695359
- UPC # 747925062521
- Country of Origin United States
- Category Enclosed Boards
Description
Red Oak Enclosed Bulletin Board are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a natural pebble grain cork background.
Door quantity: 3.
Frame color: Oak.
Frame construction: American Red Oak.
Interior color: Natural Cork.
Package quantity: 1.
Type: Without Header.
Surface Material: Natural Cork.
Exterior depth: 2".
Interior depth: 3/4".
Color: Oak.
Size: 96" W x 48" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSROOM KEEPERS Mailbox, 10 Slot, Wall Mountable (001309)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 6 oz. (TP 6/MS)
- GIBRALTAR MAILBX MADISN PM T1BRNZ by MfrPartNo (MM110V01)
- ZORO SELECT Corrugated Boxes, 28" x 12" x 8", Kraft, 25/Bundle (55VJ10)
- GHENT Enclosed Cork Bulletin Board 36x72", 3 Door (PA33672K)
- GHENT Message Center 48"H x 96"W, Silver (PA34896VX-193)
- GHENT Message Center 36"H x 48"W, Black (PA23648VX-183)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- GHENT Enclosed Rubber Bulletin Board 36"x60", 2 Hinged Door, Black (PA23660TR-BK)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- Aarco Enclosed Boards