Shop All Enclosed Boards
Aarco
Aarco Products OBC4872RC 3-Door Enclosed Bulletin Board with Crown Molding - Natural Oak
Mfr # OBC4872RC
Zoro # G203695130
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,247.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # OBC4872RC
- Zoro # G203695130
- UPC # 747925058203
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Bulletin Board with a Red Oak Frame and Crown Molding keeps your information secure while displaying if effectively . The Crown Molding adds an elegance never before offered on a standard product. The unit is equipped with a natural cork posting surface, warm natural oak frame, full length piano hinges, acrylic viewing surface, security locks and concealed mounting hardware. This is a 3-Door unit.
Type: With Crown Molding.
Surface Material: Natural Pebble Grain Cork.
Frame Color: Natural Oak.
Frame: Aluminum.
Interior Color: Natural Cork.
Width: 72".
Height: 48".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Oil Pastels, Neon, 12 Count, PK6 (524613)
- DAP Ap Wd Fill/Drydex Kit (00596)
- AVERY Binder, Durable View, Slant Rings, 2", White (17032)
- AVERY Avery® Big Tab™ Insertable Dividers 11111, Buff Paper, 8 Multicolor Tabs, 1 Set (7278211111)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- GHENT Message Center 36"H x 24"W, Navy (PA13624VX-195)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- Aarco Enclosed Boards